This product may not be available in all locations.
![Push Button, Flush Head, White, 30mm, Momentary, NEMA 4/13 Push Button, Flush Head, White, 30mm, Momentary, NEMA 4/13](https://rexel-cdn.com/products/image.jpg?i=72D0D981-DE84-4FAB-920E-33F3D3CE4E97&f=420)
Push Button, Flush Head, White, 30mm, Momentary, NEMA 4/13
Item #:
3536
Cat #:
800T-A5D1
UPC:
662073326656
Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Flush Head, White, Momentary, 30 mm, NEMA 4/13, 1 Normally Open, Contact Block
Overview
Push Button, Flush Head, White, Momentary, 30 mm, NEMA 4/13, 1 Normally Open, Contact Block
Also known as: 662073326656, 800T-A5D1
Specifications
Type: | Flush Head, Pushbutton |
Size: | 30 mm |
Color: | White |
Family / Style: | 800T |
IP/NEMA Rating: | NEMA 13, NEMA 4 |
Type: | Flush Head, Pushbutton |
Color: | White |
IP/NEMA Rating: | NEMA 13, NEMA 4 |
Size: | 30 mm |
Family / Style: | 800T |
Customer Reviews
No reviews for this product
(0)