Servo Motor, Rotary, 460V, 75mm Frame, 5000 RPM, Low Inertia

Item #: 353591

Cat #: MPL-B230P-VJ74AA

UPC: 884951213982

Sign In or Register to view pricing and more.
Documents & Guides
Servo Motor, Rotary, 460 Volt, 5000 RPM, Low Inertia, 75 mm Frame Size, 24 Volt DC Brake, SpeedTEC DIN Connector

Overview

Servo Motor, Rotary, 460 Volt, 5000 RPM, Low Inertia, 75 mm Frame Size, 24 Volt DC Brake, SpeedTEC DIN Connector
Meet the demands of high-performance motion systems with high-output brushless motors. Allen-Bradley® Bulletin MPL MP-Series™ low inertia servo motors use innovative design to reduce motor size while delivering impressive torque. Catalog item MPL-B230P-VJ74AA from Rockwell Automation® is an MP-Series 480 V AC rotary servo motor. For full product details, please see the sections below. Allen-Bradley and MP-Series are trademarks of Rockwell Automation, Inc.
Also known as: 884951213982, MPL-B230P-VJ74AA

Specifications

Volts DC: 24
Size: 75 mm
Type: Servo Motor, Low Inertia
Volts AC: 460
RPM: 5000
Volts DC: 24
Type: Servo Motor, Low Inertia
RPM: 5000
Size: 75 mm
Volts AC: 460

Customer Reviews

No reviews for this product
(0)