Conduit Hub, Type: Grounding, 3", PVC Coated Steel

Item #: 353590

Cat #: PRSTG8

UPC: 784011207558

Sign In or Register to view pricing and more.
Documents & Guides
Conduit Hub with Ground Screw, Size: 3 inch, Material: PVC Coated Steel, Dimension A (Inches): 2.31 Dimension B (Inches): 5.25 Dimension C (Inches): 1.38 Max Wall Thickness (Inches): .25 Nominal Weight (Pounds): 2.1

Overview

Conduit Hub with Ground Screw, Size: 3 inch, Material: PVC Coated Steel, Dimension A (Inches): 2.31 Dimension B (Inches): 5.25 Dimension C (Inches): 1.38 Max Wall Thickness (Inches): .25 Nominal Weight (Pounds): 2.1
PVC coated STG knockout hubs with grounding lug are used to terminate conduit runs through the wall of a sheet metal electrical enclosure.
Also known as: 784011207558, PRSTG8

Specifications

Diameter: 3 in
Material: PVC Coated Steel
Diameter: 3 in
Material: PVC Coated Steel

Customer Reviews

No reviews for this product
(0)