Selector Switch, 2-Position, Spring Return from Right, Black Knob

Item #: 35357

Cat #: 800FP-SR22

UPC: 662073818335

Sign In or Register to view pricing and more.
Documents & Guides
Selector Switch, 2 Position, Spring Return from Right, Black Knob, Plastic

Overview

Selector Switch, 2 Position, Spring Return from Right, Black Knob, Plastic
The Allen-Bradley® Bulletin 800FP line is constructed of industrial-grade thermoplastic for superior chemical resistance. You’ll love the exceptional design and unbeatable performance. Catalog item 800FP-SR22 from Rockwell Automation® is a two-position, 22 mm selector switch with no power module. It is a black knob with spring return from right and standard knob orientation. For full product details, please see the sections below. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073818335, 800FP-SR22

Specifications

IP/NEMA Rating: IP66
Size: 22.5 mm
Type: 2 Position, Selector Switch
Family / Style: 800F
Color: Black
Material: Plastic
IP/NEMA Rating: IP66
Type: 2 Position, Selector Switch
Color: Black
Size: 22.5 mm
Family / Style: 800F
Material: Plastic

Customer Reviews

No reviews for this product
(0)