LOADCTR HOM MB 240V

Item #: 353522

Cat #: HOM42M225C

UPC: 785901824213

Sign In or Register to view pricing and more.
Documents & Guides
SQD HOM42M225C LOADCTR HOM MB 240V

Overview

SQD HOM42M225C LOADCTR HOM MB 240V
Also known as: 785901824213, HOM42M225C

Specifications

Family / Style: Homeline
IP/NEMA Rating: NEMA 1
Phase: 1
Family / Style: Homeline
Phase: 1
IP/NEMA Rating: NEMA 1

Customer Reviews

No reviews for this product
(0)