![Toggle Switch Wallplate, 2-Gang, Nylon, White Toggle Switch Wallplate, 2-Gang, Nylon, White](https://rexel-cdn.com/products/brynp2i.jpg?i=29164943-524E-4F9F-9872-38312A3C183C&f=420)
Toggle Switch Wallplate, 2-Gang, Nylon, White
Item #: 35350
Cat #: NP2I
UPC: 883778101687
Sign In or Register to view pricing and more.
Documents & Guides
Toggle Switch Wallplate, 2-Gang, Nylon, White
Overview
Toggle Switch Wallplate, 2-Gang, Nylon, White
The Hubbell HUBNP2I wallplate is constructed of a high-impact, self-extinguishing nylon material, reinforcement ribs for extra strength and a smooth easy to clean finish. The captive screw feature holds mounting screws in place.
Also known as: 883778101687, NP2I
Specifications
Gangs: | 2 |
Mounting: | Device |
Size: | Standard |
Type: | 2-Gang |
Color: | White |
Material: | Nylon |
Gangs: | 2 |
Size: | Standard |
Color: | White |
Mounting: | Device |
Type: | 2-Gang |
Material: | Nylon |
Customer Reviews
No reviews for this product
(0)