Selector Switch Head, Metal, Knob, Black, 30 mm, 2 Positions, Spring Return Left to Right

Item #: 353491

Cat #: 9001KS25B

UPC: 785901820680

Sign In or Register to view pricing and more.
Selector Switch Head, Harmony 9001K, Metal, Knob, Black, 30 mm, 2 Positions, Spring Return Left to Right, Operator Only

Overview

Selector Switch Head, Harmony 9001K, Metal, Knob, Black, 30 mm, 2 Positions, Spring Return Left to Right, Operator Only
This Harmony 9001K, black selector switch with E cam has 2 positions, operates with spring return from left position mechanism. It has a chromium-plated metal bezel. This selector switch provides a versatile interface for controlling your machines. It is easily installed into a standard 30mm diameter panel cut-outs and is easily connected to control circuits. It provides an effective manner to set your machine in various operating modes. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. Impact and corrosion resistant metal bezel and body ensures product continues to operate even after severe accidents.
Also known as: 785901820680, 9001KS25B

Specifications

Mounting: Panel
Size: 30 mm
Type: Selector Switch
Standards: California Proposition 65
Mounting: Panel
Type: Selector Switch
Size: 30 mm
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)