Selector Switch, 2-Position, Black Lever, 2NO/NC, Maintained

Item #: 353489

Cat #: 9001KS11FBH2

UPC: 785901034629

Sign In or Register to view pricing and more.
Selector Switch, 2 Position, Black Lever, 2 Normally Open, Normally Closed, Contacts, Maintained, 30 mm, 10 Amp, 600 Volt AC

Overview

Selector Switch, 2 Position, Black Lever, 2 Normally Open, Normally Closed, Contacts, Maintained, 30 mm, 10 Amp, 600 Volt AC
This Harmony 9001K, black selector switch with long handle and E cam has 2 positions and operates with a stay-put mechanism. It has a chromium-plated metal bezel, it uses screw-clamp terminals and has 2 x NO + 2 x NC contacts. This selector switch with long handle provides a versatile interface for controlling your machines. It is easily installed into a standard 30mm diameter panel cut-outs and connected to control circuits with simple screw-clamp connections. It provides an effective manner to set your machine in various operating modes. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. Impact and corrosion resistant metal bezel and body ensures product continues to operate even after severe accidents.
Also known as: 785901034629, 9001KS11FBH2

Specifications

Mounting: Panel
Size: 30 mm
Type: Selector Switch
Standards: California Proposition 65
Mounting: Panel
Type: Selector Switch
Size: 30 mm
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)