Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Wall-mount Encl./window, Bulletin Cws (stainless Steel Concept? Enclosures), Size/dims: 20.00x16.00x10.00, Material/finish: Ss Type 304
Overview
Wall-mount Encl./window, Bulletin Cws (stainless Steel Concept? Enclosures), Size/dims: 20.00x16.00x10.00, Material/finish: Ss Type 304
Wall-mount Encl./window, Bulletin Cws (stainless Steel Concept? Enclosures), Size/dims: 20.00x16.00x10.00, Material/finish: Ss Type 304
Also known as: 783510128821, CSD201610WSS
Specifications
IP/NEMA Rating: | IP66, NEMA 3 |
Material: | Stainless Steel |
IP/NEMA Rating: | IP66, NEMA 3 |
Material: | Stainless Steel |
Customer Reviews
No reviews for this product
(0)