Multi-Tap Connector, Insulated, Aluminum

Item #: 35341

Cat #: PBTD-2-250

UPC: 783669077889

Nimbus Insulated Aluminum Multi-Tap Connector, Conductor Range 250-6, 2 Ports, Dual Sided Entry, Tin Plated, UL, CSA
Sign In or Register to view pricing and more.

No associated products found.

Overview

Nimbus Insulated Aluminum Multi-Tap Connector, Conductor Range 250-6, 2 Ports, Dual Sided Entry, Tin Plated, UL, CSA
Also known as: 783669077889, PBTD-2-250

Specifications

Color: Black
Volts AC: 600
Material: Aluminum
Standards: California Proposition 65
Wire/Cable Openings: 2
Allowable Gauge Range: 6 - 250
Color: Black
Material: Aluminum
Wire/Cable Openings: 2
Volts AC: 600
Standards: California Proposition 65
Allowable Gauge Range: 6 - 250

Customer Reviews

No reviews for this product
(0)