Fluorescent Lamp, Extended Value, Ecologic, T8, 48", 32W, 4100K
Item #: 353389
Cat #: FO32/841/XV/ECO
UPC: 046135200670
Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lamp, Extended Value, Ecologic, T8, 48 inch, 32 Watt, Medium Bipin, 4100K, Lumens: 2900, 83 CRI, Octron Series, Standard Case Qty: 30 *Sylvania Part # 20067* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Overview
Fluorescent Lamp, Extended Value, Ecologic, T8, 48 inch, 32 Watt, Medium Bipin, 4100K, Lumens: 2900, 83 CRI, Octron Series, Standard Case Qty: 30 *Sylvania Part # 20067* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Also known as: 046135200670, FO32/841/XV/ECO
Specifications
Color Temperature: | 4100 (Cool White) |
Wattage: | 32 |
Lumens: | 2900 |
Length: | 4 ft, 48 in |
Material: | Glass |
Color Rendering Index (CRI): | 83 |
Light Technology: | Fluorescent |
Base: | Medium Bi-Pin (G13) |
Color Temperature: | 4100 (Cool White) |
Lumens: | 2900 |
Material: | Glass |
Light Technology: | Fluorescent |
Wattage: | 32 |
Length: | 4 ft, 48 in |
Color Rendering Index (CRI): | 83 |
Base: | Medium Bi-Pin (G13) |
Customer Reviews
No reviews for this product
(0)