Ring Tongues, High Temperature, 8, Stud Size: 1/4

Item #: 353259

Cat #: MU8-14RHT/SK

UPC: 054007021421

Sign In or Register to view pricing and more.
Documents & Guides
Ring Tongues, High Temperature, Wire Range: 8, Stud Size: 1/4, Color: Metallic, 200/PK

Overview

Ring Tongues, High Temperature, Wire Range: 8, Stud Size: 1/4, Color: Metallic, 200/PK
3M™ Scotchlok™ High-Temperature Small Ring Tongue Terminal has a non-insulated, butted-seam barrel with a beveled mouth to guide the wire into position easily.
Also known as: 054007021421, MU8-14RHT/SK

Specifications

Color: Metallic
Material: Steel
Allowable Gauge Range: 8
Stud Size: 1/4 in
Color: Metallic
Allowable Gauge Range: 8
Material: Steel
Stud Size: 1/4 in

Customer Reviews

No reviews for this product
(0)