Enclosure, NEMA 12, Single Door, 24" x 16" x 8", Steel

Item #: 353254

Cat #: AB-24168NFX003

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, NEMA 12, Single Door, 24 Inch x 16 Inch x 8 Inch, Steel/Gray Powder Coat

Overview

Enclosure, NEMA 12, Single Door, 24 Inch x 16 Inch x 8 Inch, Steel/Gray Powder Coat
Also known as: AB-24168NFX003

Specifications

Depth: 8 in
Height: 24 in
Width: 16 in
Material: Steel
Depth: 8 in
Width: 16 in
Height: 24 in
Material: Steel

Customer Reviews

No reviews for this product
(0)