150 Watt Bulb High Pressure Sodium Instant Restrike

Item #: 353216

Cat #: C150S55/2-12PK

UPC: 046677265618

Sign In or Register to view pricing and more.
Documents & Guides
High Pressure Sodium, Ceramalux, Instant Restrike Lamp, 150W, Bulb: ED23-1/2, Base: Mogul Screw (E39), Lumens: 15,600, CRI: 21, Color Temp: 2100K, ANSI Code: S55. *Philips Part # 26561-1*

Overview

High Pressure Sodium, Ceramalux, Instant Restrike Lamp, 150W, Bulb: ED23-1/2, Base: Mogul Screw (E39), Lumens: 15,600, CRI: 21, Color Temp: 2100K, ANSI Code: S55. *Philips Part # 26561-1*
Dual arc-tube delivers 40,000 hour rated average life as compared to 24,000 hour rated average life for standards HPS lamps. Ideal for industrial applications, warehouses, post top applications and parking lots.
Also known as: 046677265618, C150S55/2-12PK

Specifications

Shape: ED23-1/2 (Elliptical Dimple)
Color Temperature: 2100 (Warm White)
Lumens: 15600
ANSI Code: S55
Base: Mogul Screw (E39)
Volts AC: 120, 277
Wattage: 150
Color Rendering Index (CRI): 21
Light Technology: HID
Shape: ED23-1/2 (Elliptical Dimple)
Lumens: 15600
Base: Mogul Screw (E39)
Wattage: 150
Light Technology: HID
Color Temperature: 2100 (Warm White)
ANSI Code: S55
Volts AC: 120, 277
Color Rendering Index (CRI): 21

Customer Reviews

No reviews for this product
(0)