Enclosure, RSC Series, NEMA 3R, Screw Cover, 12 x 12 x 8"

Item #: 353127

Cat #: RSC121208

UPC: 786725402908

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, RSC Series, NEMA 3R, Screw Cover, 12 x 12 x 8 Inch, Material/Finish: Steel/Gray

Overview

Enclosure, RSC Series, NEMA 3R, Screw Cover, 12 x 12 x 8 Inch, Material/Finish: Steel/Gray
Also known as: 786725402908, RSC121208

Specifications

Height: 12 in
Width: 12 in
Depth: 8 in
Color: Gray
Material: Steel
Size: 12 x 12 x 8 in
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Height: 12 in
Depth: 8 in
Material: Steel
Standards: California Proposition 65
Width: 12 in
Color: Gray
Size: 12 x 12 x 8 in
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)