Disconnect Switch, Fusible, NEMA 1, 800A, 3P, 240VAC

Item #: 353071

Cat #: H327

UPC: 785901195368

Sign In or Register to view pricing and more.

Overview

Disconnect Switch, Fused, NEMA 1, 800 Amp, 3-Pole, 240 Volt AC
Also known as: 785901195368, H327

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
IP/NEMA Rating: NEMA 1
Amps: 800
Volts AC: 240
Standards: California Proposition 65
Poles: 3
Mounting: Surface
Amps: 800
Standards: California Proposition 65
Volts DC: 250
IP/NEMA Rating: NEMA 1
Volts AC: 240

Customer Reviews

No reviews for this product
(0)