Disconnect Switch, Fusible, NEMA 1, 800 Amp, 2P, 240VAC

Item #: 353070

Cat #: H227

UPC: 785901259121

Sign In or Register to view pricing and more.

Overview

Disconnect Switch, Fused, NEMA 1, 800 Amp, 2-Pole, 240 Volt AC, No Neutral
Also known as: 785901259121, H227

Specifications

Volts DC: 250
Poles: 2
Mounting: Surface
IP/NEMA Rating: NEMA 1
Amps: 800
Volts AC: 240
Standards: California Proposition 65
Volts DC: 250
Mounting: Surface
Amps: 800
Standards: California Proposition 65
Poles: 2
IP/NEMA Rating: NEMA 1
Volts AC: 240

Customer Reviews

No reviews for this product
(0)