Toggle Switch Wallplate, 2-Gang, Nylon, White

Item #: 35303

Cat #: NP2W

UPC: 883778101694

Documents & Guides
Toggle Switch Wall Plate, 2-Gang, Nylon, White
Sign In or Register to view pricing and more.

No associated products found.

Overview

Toggle Switch Wall Plate, 2-Gang, Nylon, White
The Hubbell HUBNP2W wallplate is constructed of a high-impact, self-extinguishing nylon material, reinforcement ribs for extra strength and a smooth easy to clean finish. The captive screw feature holds mounting screws in place.
Also known as: 883778101694, NP2W

Specifications

Gangs: 2
Mounting: Device
Size: Standard
Type: 2-Gang, Toggle Switch Wallplate
Color: White
Material: Nylon
Gangs: 2
Size: Standard
Color: White
Mounting: Device
Type: 2-Gang, Toggle Switch Wallplate
Material: Nylon

Customer Reviews

No reviews for this product
(0)