Contactor, Reversing, IEC, 9A, 3P, 240VAC Coil, 1NO/1NC Auxiliary

Item #: 35300

Cat #: 104-C09A22

UPC: 662468958196

Sign In or Register to view pricing and more.
Documents & Guides
Contactor, Reversing, IEC, 9A, 3P, 240VAC Coil, 1NO/1NC Auxiliary

Overview

Contactor, Reversing, IEC, 9A, 3P, 240VAC Coil, 1NO/1NC Auxiliary
Also known as: 662468958196, 104-C09A22

Specifications

Type: Reversing, Contactor, IEC
Poles: 3
Volts AC Control: 240
Amps: 9
Type: Reversing, Contactor, IEC
Volts AC Control: 240
Poles: 3
Amps: 9

Customer Reviews

No reviews for this product
(0)