FP28841PMECO 40/CS 1/SKU

Item #: 35297

Cat #: FP28/841/PM/ECO

UPC: 046135209444

Sign In or Register to view pricing and more.
Documents & Guides
OBS/ECO 28W, T5 PENTRON PREMIER fluorescent lamp, 4100K color temperature, rare earth phosphor, 85 CRI, ECOLOGIC

Overview

OBS/ECO 28W, T5 PENTRON PREMIER fluorescent lamp, 4100K color temperature, rare earth phosphor, 85 CRI, ECOLOGIC
Also known as: 046135209444, FP28/841/PM/ECO

Specifications

Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 85
Wattage: 28
Lumens: 3050
Length: 45 in
Material: Glass
Light Technology: Fluorescent
Base: Miniature Bi-Pin (G5)
Color Temperature: 4100 (Cool White)
Wattage: 28
Length: 45 in
Light Technology: Fluorescent
Color Rendering Index (CRI): 85
Lumens: 3050
Material: Glass
Base: Miniature Bi-Pin (G5)

Customer Reviews

No reviews for this product
(0)