1 Light 6" Ceiling Fixture, Polished Brass

Item #: 352953

Cat #: 77-125

UPC: 045923771255

Sign In or Register to view pricing and more.
Documents & Guides
1 Light - 6" Flush with Clear Pineapple Glass - Polished Brass Finish

Overview

1 Light - 6" Flush with Clear Pineapple Glass - Polished Brass Finish
Also known as: 045923771255, 77-125

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Wattage: 60
Material: Steel
Color: Polished Brass
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Wattage: 60
Color: Polished Brass
Light Technology: Incandescent
Volts AC: 120
Material: Steel
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)