Enclosed Power Distribution Block, 1-Pole, 1-Line, 4-Load, 115 Amp

Item #: 352932

Cat #: 1492-PDME1141

UPC: 885630156729

Documents & Guides
Enclosed Power Distribution Block, 1-Pole, 1 Opening (Line Side), 4 Opening (Load Side), 115 Amp, Aluminum
Sign In or Register to view pricing and more.

No associated products found.

Overview

Enclosed Power Distribution Block, 1-Pole, 1 Opening (Line Side), 4 Opening (Load Side), 115 Amp, Aluminum
The Allen-Bradley® The Bulletin 1492 family of IEC terminal blocks leads the industry in productivity and efficiency. Designed for safety, installation ease, and ruggedness, these terminal blocks include a wide range of DIN rail mountable products. Catalog item 1492-PDME1141 from Rockwell Automation® is a one-pole enclosed power distribution block. It has one opening line side and four openings load side. And it is 115 A to 175 AXGK Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 885630156729, 1492-PDME1141

Specifications

Amps: 115
Family / Style: 1492
Volts DC: 600
Volts AC: 600
Material: Aluminum
Allowable Gauge Range: 14 - 2
Amps: 115
Volts DC: 600
Material: Aluminum
Family / Style: 1492
Volts AC: 600
Allowable Gauge Range: 14 - 2

Customer Reviews

No reviews for this product
(0)