Wiring Sleeve For Push Button Door Chime, Non-Metallic

Item #: 35289

Cat #: PB41APB41LA

UPC: 784891994357

Documents & Guides
Wiring Sleeve For Push Button Door Chime, Non-Metallic
Sign In or Register to view pricing and more.

No associated products found.

Overview

Wiring Sleeve For Push Button Door Chime, Non-Metallic
Also known as: 784891994357, PB41APB41LA

Specifications

Mounting: Surface
Type: Wiring Sleeve
Height: 2.750 in
Width: 1.560 in
Depth: 1.100 in
Mounting: Surface
Height: 2.750 in
Depth: 1.100 in
Type: Wiring Sleeve
Width: 1.560 in

Customer Reviews

No reviews for this product
(0)