![Junction Box, NEMA 12, Hinged Cover, 4" x 4" x 3" Junction Box, NEMA 12, Hinged Cover, 4" x 4" x 3"](https://rexel-cdn.com/products/image.jpg?i=112E965A-30C5-49B9-A0C0-013398464E91&f=420)
Junction Box, NEMA 12, Hinged Cover, 4" x 4" x 3"
Item #: 35285
Cat #: A404CH
UPC: 783510553500
Sign In or Register to view pricing and more.
Documents & Guides
Junction Box, NEMA 12, Hinged Cover, 4 x 4 x 3 Inch, Steel/Gray
Overview
Junction Box, NEMA 12, Hinged Cover, 4 x 4 x 3 Inch, Steel/Gray
This easy-to-open, continuous hinge enclosure features screw-down clamps for secure closure and can be used in a wide variety of applications.
Also known as: 783510553500, A404CH
Specifications
Depth: | 3 in |
Mounting: | Surface |
Width: | 4 in |
Height: | 4 in |
IP/NEMA Rating: | IP65, NEMA 12 |
Material: | Steel |
Special Program: | Hoffman On Demand |
Depth: | 3 in |
Width: | 4 in |
IP/NEMA Rating: | IP65, NEMA 12 |
Special Program: | Hoffman On Demand |
Mounting: | Surface |
Height: | 4 in |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)