
Panel For Double Door Enclosure, 24" x 16", Type 12, Steel
Item #: 352848
Cat #: AB-2416TP
UPC: 707353010747
Documents & Guides
Panel For Double Door Enclosure, 24 x 16 Inch, Type 12, Steel, White
Sign In or Register to view pricing and more.
Overview
Panel For Double Door Enclosure, 24 x 16 Inch, Type 12, Steel, White
Also known as: 707353010747, AB-2416TP
Specifications
Height: | 24 in |
Color: | White |
Width: | 16 in |
Material: | Steel |
Height: | 24 in |
Width: | 16 in |
Color: | White |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)