Conduit Bushing With Locknut, Insulating, Size: 1/2"
Item #: 35284
Cat #: BBL-50
UPC: 783126033007
Sign In or Register to view pricing and more.
Documents & Guides
Conduit Bushing With Locknut, Insulating, Size: 1/2 Inch, Rated 150° Celsius, Material: Phenolic/Steel
Overview
Conduit Bushing With Locknut, Insulating, Size: 1/2 Inch, Rated 150° Celsius, Material: Phenolic/Steel
Also known as: 783126033007, BBL-50
Specifications
Diameter: | 1/2 in |
Color: | Black |
Material: | Steel |
Diameter: | 1/2 in |
Material: | Steel |
Color: | Black |
Customer Reviews
No reviews for this product
(0)