Acuity

Item #: 352812

Cat #: RAZ24M6

UPC: 745977165573

LIT RAZ24 M6 24" LED UNDERCAB
Sign In or Register to view pricing and more.

No associated products found.

Overview

LIT RAZ24 M6 24" LED UNDERCAB
Also known as: 745977165573, RAZ24M6

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 120
Color: Brushed Nickel
Length: 2 ft
Wattage: 18.300
Material: Aluminum
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Color: Brushed Nickel
Wattage: 18.300
Light Technology: LED
Volts AC: 120
Length: 2 ft
Material: Aluminum
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)