OptiCam® LC Duplex Connector, OM3/OM4/OM5, Aqua

Item #: 35275

Cat #: FLCDMCXAQY

UPC: 074983047420

Sign In or Register to view pricing and more.
OptiCam® LC Duplex Connector, OM3/OM4/OM5, Aqua

Overview

OptiCam® LC Duplex Connector, OM3/OM4/OM5, Aqua
The OptiCam Fiber Optic Connector is a multimode 50/125µm OM3/OM4/OM5 duplex fiber connector, intended for 900-micron tight-buffered fiber installation. Field termination can be done in about two minutes using the OptiCam 2 Termination Tool. The pre-polished fiber end-face eliminates time-consuming field polishing, reducing installation costs. The LC connector has a natural-colored body with an aqua-colored backbone and 900µm boot.
Also known as: 074983047420, FLCDMCXAQY

Specifications

Color: Aqua
Type: Duplex, Multimode
Connector Type: LC
Color: Aqua
Connector Type: LC
Type: Duplex, Multimode

Customer Reviews

No reviews for this product
(0)