TWO PORT SURFACE MNT BOX WH (M10)

Item #: 352670

Cat #: WP3502WH

UPC: 804428028567

Sign In or Register to view pricing and more.
Documents & Guides
Surface Mount Box, 2-Port, White

Overview

Surface Mount Box, 2-Port, White
Also known as: 804428028567, WP3502WH

Specifications

Type: Housing
Mounting: Surface
Gangs: 1
Color: White
Number of Ports: 2
Type: Housing
Gangs: 1
Number of Ports: 2
Mounting: Surface
Color: White

Customer Reviews

No reviews for this product
(0)