This product may not be available in all locations.
Illum push-button, 9001K, metal, plastic guard flush, amber, 30mm, spring return, 110-120V, 1 C/O
Item #: 352668
Cat #: 9001K1L1AH13
UPC: 785901026945
Sign In or Register to view pricing and more.
Illuminated push-button, Harmony 9001K, metal, plastic guard flush, amber, 30mm, spring return, 110-120V, 1 C/O
Overview
Illuminated push-button, Harmony 9001K, metal, plastic guard flush, amber, 30mm, spring return, 110-120V, 1 C/O
This Harmony 9001K, modular illuminated flush amber push button is supplied with a full guard. It has a chromium-plated metal bezel, is supplied with a 110V AC transformer and has 1 x NO + 1 x NC contacts. This illuminated push button with transformer and full guard provides an ergonomic and visual interface for controlling your machines. It is easily installed into a standard 30mm diameter panel cut-outs and connected to control circuits with classic screw-clamp connections. It is clearly distinguishable visually at a distance thanks to its illuminated head and clear color. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. Impact and corrosion resistant metal bezel and body ensures product continues to operate even after severe accidents.
Also known as: 785901026945, 9001K1L1AH13
Specifications
Mounting: | Panel |
Size: | 30 mm |
Standards: | California Proposition 65 |
Mounting: | Panel |
Standards: | California Proposition 65 |
Size: | 30 mm |
Customer Reviews
No reviews for this product
(0)