Safety Contactor, 9A, Line Side, 24VAC, 3NO Main Contacts, 1NO/4NC Auxiliary Contacts

Item #: 352599

Cat #: 100S-C09KJ14C

UPC: 611320718898

Sign In or Register to view pricing and more.
Documents & Guides
Safety Contactor, 9 Amp, Line Side, 600 Volt AC Rated, 24 Volt AC Coil, 3 Normally Open Main Contacts, 1 Normally Open / 4 Normally Closed Auxiliary Contacts

Overview

Safety Contactor, 9 Amp, Line Side, 600 Volt AC Rated, 24 Volt AC Coil, 3 Normally Open Main Contacts, 1 Normally Open / 4 Normally Closed Auxiliary Contacts
Bulletin 100S-C/104S-C safety contactors provide mechanically linked positively guided contacts, required in feedback circuits of modern safety applications. The mechanically linked N.C. auxiliary contacts do not change state when a power pole welds. In addition, the goldplated bifurcated auxiliary contacts are ideally suited for low-energy applications or feedback control circuits with multiple seriesconnected N.C. auxiliary contacts.
Also known as: 611320718898, 100S-C09KJ14C

Specifications

Poles: 8
Volts AC Control: 24
Volts AC: 600
Amps: 9
Type: Safety Contactor
Poles: 8
Volts AC: 600
Type: Safety Contactor
Volts AC Control: 24
Amps: 9

Customer Reviews

No reviews for this product
(0)