Sign In or Register to view pricing and more.
Documents & Guides
1-1/4" Straight Liquidtight Connector with Insulated Throat
Overview
1-1/4" Straight Liquidtight Connector with Insulated Throat
Topaz carries an extensive inventory of compact, straight liquidtight connectors for use with metallic type B liquid tight conduit to suit multiple applications. Always in stock and ready for fast delivery, our liquidtight connectors seal out water, oil & dust and other damaging particles. Straight, component type models available with an insulated throat for added protection available in conduit sizes from 3/8? to 6?. Fabricated in high grade malleable iron with a zinc plated finish for added durability and assembled with a steel locknut; approved for use in wet locations. UL listed and complies with NEC 501-4(b), 502-4(a) (2) Class 1 Div. 2, Class II Div. 1 and 2 and Class III Div. 1.
Also known as: 751338336209, 474S
Specifications
Material: | Malleable Iron |
Diameter: | 1 1/4 in |
Standards: | California Proposition 65 |
Material: | Malleable Iron |
Standards: | California Proposition 65 |
Diameter: | 1 1/4 in |
Customer Reviews
No reviews for this product
(0)