Hex Bolt, Steel, Zinc Plated, 3/8-16 x 3/4"

Item #: 352575

Cat #: JBHC44

UPC: 639720806311

Documents & Guides
Hex Bolt, Steel, Zinc Plated, 3/8-16 x 3/4 Inch, 100 per pack
Sign In or Register to view pricing and more.

No associated products found.

Overview

Hex Bolt, Steel, Zinc Plated, 3/8-16 x 3/4 Inch, 100 per pack
Metallics offers a wide range of screws, including: Slotted, Phillip, square drive, tri-drive pan head, round, truss, socket cap, oval, bugle head screws and more, for applications like machine, sheet metal or drywall.
Also known as: 639720806311, JBHC44

Specifications

Drive: Hex
Length: 3/4 in
Screw Head: Hex
Material: Steel
Size: 3/8-16
Finish: Zinc
Drive: Hex
Screw Head: Hex
Size: 3/8-16
Length: 3/4 in
Material: Steel
Finish: Zinc

Customer Reviews

No reviews for this product
(0)