Deep Strut, Bolt Holes, Steel, 1-5/8" x 1-5/8" x 20'

Item #: 352554

Cat #: PS-200-H-20-PG

UPC: 702316530096

Documents & Guides
Deep Strut, 9/16" Bolt Holes, Steel, Size: 1-5/8" Width, 1-5/8" Depth, 20' Length
Sign In or Register to view pricing and more.

Overview

Deep Strut, 9/16" Bolt Holes, Steel, Size: 1-5/8" Width, 1-5/8" Depth, 20' Length
Channel, Bolt Holes, Steel, 1-5/8" x 1-5/8" x 20'
Also known as: 702316530096, PS-200-H-20-PG, Shallow strut aluminum , Junior Strut

Specifications

Height: 1 5/8 in
Length: 20 ft
Material: Steel
Width: 1-5/8 in
Finish: Pre-Galvanized
Height: 1 5/8 in
Material: Steel
Finish: Pre-Galvanized
Length: 20 ft
Width: 1-5/8 in

Customer Reviews

No reviews for this product
(0)