Occupancy Sensor Switch Dimmer, Maestro, Light Almond

Item #: 352543

Cat #: MS-OPS2-LA

UPC: 027557982689

Sign In or Register to view pricing and more.
Maestro Occupancy Sensor Switch Dimmer, 120V, 2A, Single-Pole, Incandescent/Halogen, Electronic/Magnetic Low Voltage, Adjustable Lighting Settings & Timeout, 180° Sensor Field-of-View, Color: Light Almond.

Overview

Maestro Occupancy Sensor Switch Dimmer, 120V, 2A, Single-Pole, Incandescent/Halogen, Electronic/Magnetic Low Voltage, Adjustable Lighting Settings & Timeout, 180° Sensor Field-of-View, Color: Light Almond.
The Maestro dimmer provides an easy-to-operate tap switch that turns lights on/off to your favorite light level. Use the rocker dimmer to adjust lights manually. The delayed fade-to-off feature gives you 10-60 seconds to leave the room. Combine with Maestro companion dimmers to control a single light from up to 10 locations. Maestro offers a full range of designer light controls, fan controls, sensors and timers that allow you to adjust your lights and fans from anywhere in the room and even outside your home.
Also known as: 027557982689, MS-OPS2-LA

Specifications

Color: Light Almond
Volts AC: 120
Family / Style: Maestro
Poles: 1
Amps: 2
Mounting: Knuckle
Dimmable: Yes
Light Technology: Halogen
Angle: 180°
Color: Light Almond
Family / Style: Maestro
Amps: 2
Dimmable: Yes
Angle: 180°
Volts AC: 120
Poles: 1
Mounting: Knuckle
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)