Fan Down Rod 18 Inch

Item #: 352531

Cat #: 360001BSS

UPC: 783927300650

Sign In or Register to view pricing and more.
Documents & Guides
Lighting Fixtures, Decorative, Ceiling, Type: Medium Base, Number Of Lamps: 1, Shade Material: Glass, Shade Finish: White, Fixture Finish: Brushed Nickel, Dimensions: 5 Height X 8 Diameter Inch, Lamp Watts: 60, Voltage: 120 Vac

Overview

Lighting Fixtures, Decorative, Ceiling, Type: Medium Base, Number Of Lamps: 1, Shade Material: Glass, Shade Finish: White, Fixture Finish: Brushed Nickel, Dimensions: 5 Height X 8 Diameter Inch, Lamp Watts: 60, Voltage: 120 Vac
Also known as: 783927300650, 360001BSS

Specifications

Material: Steel
Material: Steel

Customer Reviews

No reviews for this product
(0)