Incandescent Lamp, A21, 75W, 130V, Coated

Item #: 352443

Cat #: 75A/RH/TF-12/1

UPC: 046677209223

Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Lamp, A21, 75 Watt, 130 Volt, Coated, Base: Medium Screw, 100 CRI, Lumens: 800 *Philips Part # 20922-1*

Overview

Incandescent Lamp, A21, 75 Watt, 130 Volt, Coated, Base: Medium Screw, 100 CRI, Lumens: 800 *Philips Part # 20922-1*
Also known as: 046677209223, 75A/RH/TF-12/1

Specifications

Base: Medium Screw (E26)
Wattage: 75
Volts AC: 130
Lumens: 800
Color Rendering Index (CRI): 100
Shape: A21 (Arbitrary)
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 130
Color Rendering Index (CRI): 100
Light Technology: Incandescent
Wattage: 75
Lumens: 800
Shape: A21 (Arbitrary)

Customer Reviews

No reviews for this product
(0)