This product may not be available in all locations.
2
more
Compact smart relay, Zelio Logic, 20 I/O, 100...240 V AC, no clock, display
Item #: 352433
Cat #: SR2A201FU
UPC: 785901422600
Sign In or Register to view pricing and more.
Documents & Guides
Compact smart relay, Zelio Logic, 20 I/O, 100...240 V AC, no clock, display
Overview
Compact smart relay, Zelio Logic, 20 I/O, 100...240 V AC, no clock, display
This Schneider Electric Zelio Logic SR2 compact smart relay / programmable controller uses a supply voltage of 100 to 240 volts alternating current, has 20 inputs / outputs with screw-clamp terminals and has an integrated LCD display. This compact programmable relay is ideal for management, remote control or monitoring of simple automation systems. It is suitable for both industrial and commercial applications. It has compact form-factor, allowing installation on DIN rail. It also offers simple programming, display and diagnosing of malfunctions display and navigation buttons. Simple ladder programming, adapted for non-specialists. Discovery package, coming with Zelio Soft programming software, the simplest way to learn and use this relay. Built-in EEPROM flash memory for data backup up to 10 years, easy-to-recover after a power shortage or incident. This product meets EN/IEC 61000-4-12, EN/IEC 60068-2-6 Fc, EN/IEC 61000-4-5, EN/IEC 60068-2-27 Ea, EN/IEC 61000-4-6 level 3, EN/IEC 61000-4-3, EN/IEC 61000-4-4 level 3, EN/IEC 61000-4-11 and EN/IEC 61000-4-2 level 3 standards. Simple to select, install and program, Zelio Logic is suitable for all your applications. Flexible, it offers you the choice of 2 ranges, compact or modular, extendable and 2 programming languages (FBD or LADDER). Easy to use, Zelio Logic provides a real alternative to solutions based on cabled logic or specific cards.
Also known as: 785901422600, SR2A201FU
Specifications
IP/NEMA Rating: | IP40, IP20 |
Size: | Compact |
Standards: | California Proposition 65 |
IP/NEMA Rating: | IP40, IP20 |
Standards: | California Proposition 65 |
Size: | Compact |
Customer Reviews
No reviews for this product
(0)