PILOT LIGHT 120V

Item #: 352432

Cat #: 9001SKT38G9

UPC: 785901102960

Sign In or Register to view pricing and more.

Overview

SQD 9001SKT38G9 PILOT LIGHT 120V
Also known as: 785901102960, 9001SKT38G9

Specifications

Mounting: Panel
Color: Green
Shape: Round
Standards: California Proposition 65
Mounting: Panel
Shape: Round
Color: Green
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)