Push-to-test pilot light, 9001SK, plastic, polycarbonate, domed, amber, 30mm, 120V

Item #: 352431

Cat #: 9001SKT38A9

UPC: 785901159667

Sign In or Register to view pricing and more.
Push-to-test pilot light, Harmony 9001SK, plastic, polycarbonate, domed, amber, 30mm, 120V

Overview

Push-to-test pilot light, Harmony 9001SK, plastic, polycarbonate, domed, amber, 30mm, 120V
Also known as: 785901159667, 9001SKT38A9

Specifications

Color: Amber
Mounting: Panel
Shape: Round
Standards: California Proposition 65
Color: Amber
Shape: Round
Mounting: Panel
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)