20A TR Hospital Grade Duplex Receptacle, 5-20R, Ivory

Item #: 352406

Cat #: M8300-SGI

UPC: 078477363935

Sign In or Register to view pricing and more.
Documents & Guides
Lev-Lok Duplex Receptacle Outlet, Extra Heavy-Duty Hospital Grade, Tamper-Resistant, Smooth Face, 20 Amp, 125 Volt, Modular, NEMA 5-20R, 2-Pole, 3-Wire, Self-Grounding - Ivory ***Wiring Module Required When Ordering Any LevLok Receptacles (MSTWL-A)***

Overview

Lev-Lok Duplex Receptacle Outlet, Extra Heavy-Duty Hospital Grade, Tamper-Resistant, Smooth Face, 20 Amp, 125 Volt, Modular, NEMA 5-20R, 2-Pole, 3-Wire, Self-Grounding - Ivory ***Wiring Module Required When Ordering Any LevLok Receptacles (MSTWL-A)***
The Lev-Lok® Modular Wiring Device System is engineered for fast and easy installation. These devices employ a simple twist and lock wiring module that ensures a safe, reliable connection while at the same time providing for extremely fast and easy installation. Lev-Lok brand wiring devices address the reliability and performance concerns of specification engineers without sacrificing the contractor's need for fast, easy installation. Available in extra heavy duty hospital and industrial grades, and heavy duty commercial grade platforms.
Also known as: 078477363935, M8300-SGI

Specifications

Amps: 20
Gangs: 1
Color: Ivory
NEMA Configuration: 5-20R
Volts AC: 125
Material: Nylon
Family / Style: Lev-Lok
Amps: 20
Color: Ivory
Volts AC: 125
Family / Style: Lev-Lok
Gangs: 1
NEMA Configuration: 5-20R
Material: Nylon

Customer Reviews

No reviews for this product
(0)