Disconnect Switch, Non-Fused, 3P, 2-Position, 25A, 690VAC

Item #: 35237

Cat #: 194E-E25-1753

UPC: 662468621861

Sign In or Register to view pricing and more.
Documents & Guides
Switch, Disconnect, Non-Fused, 25 Amp, 690 Volt AC, 3 Pole, 2 Position, Body and Shaft, Front Mount

Overview

Switch, Disconnect, Non-Fused, 25 Amp, 690 Volt AC, 3 Pole, 2 Position, Body and Shaft, Front Mount
Bulletin 194E Load Switches are designed for use as local motor isolation and disconnect switch applications. Our switches are available in 3- and 6-pole versions with add-on additional poles, grounding and neutral terminals and auxiliary contacts. These switches share the same operating handles as the Bulletin 194L Control and Load Switches.
Also known as: 662468621861, 194E-E25-1753

Specifications

Type: Disconnect Switch
Family / Style: 194E
Type: Disconnect Switch
Family / Style: 194E

Customer Reviews

No reviews for this product
(0)