P1 Cassette, Continuous Heatshrink Tubin

Item #: 352353

Cat #: H000X064H1C

UPC: 074983319251

Sign In or Register to view pricing and more.
The portable printer continuous heat shrink labels in white are made of military-grade polyolefin. They measure 0.38" (9.7mm) diameter, 6' (1.8m) length, and 0.64" (16.3mm) width and have a wire range of 12–6 AWG. The fast-loading P1™ label cassette inclu

Overview

The portable printer continuous heat shrink labels in white are made of military-grade polyolefin. They measure 0.38" (9.7mm) diameter, 6' (1.8m) length, and 0.64" (16.3mm) width and have a wire range of 12–6 AWG. The fast-loading P1™ label cassette inclu
Also known as: 074983319251, H000X064H1C

Specifications

Type: Heat Shrink, Label
Color: White
Type: Heat Shrink, Label
Color: White

Customer Reviews

No reviews for this product
(0)