
Fuse, 175A, 600V AC/DC, 50kA/AC, 20kA/DC, Fast Acting, One Time
Item #: 352350
Cat #: OTS175
UPC: 782001700942
Sign In or Register to view pricing and more.
Documents & Guides
Fuse, 175 Amp, 600 Volt AC/DC, 50 kA/AC, 20 kA/DC, Fast Acting, One Time
Overview
Fuse, 175 Amp, 600 Volt AC/DC, 50 kA/AC, 20 kA/DC, Fast Acting, One Time
One-Time OTS general purpose fuses provide low cost protection for feeder and branch-circuits serving lighting, heating, and other non-motor loads. OTS fuses will safely interrupt available short circuit currents up to 50,000 amperes in all ratings. OTS fuses are not rejection fuses and care should be taken to ensure that replacement fuses do not have lower interrupting ratings than original fuses.
Also known as: 782001700942, OTS175
Specifications
Mounting: | Clip |
Interrupt Rating DC: | 50 kA |
Mounting: | Clip |
Interrupt Rating DC: | 50 kA |
Customer Reviews
No reviews for this product
(0)