Transformer, Export Model, 15KVA, 440 Delta - 220Y/127VAC, 50Hz, 3PH

Item #: 352347

Cat #: TF220155S

UPC: 047503220023

Documents & Guides
Transformer, Dry Type, Export Model, 15 KVA, 440 Delta Volt Primary - 220Y/127 Volt Secondary, 50Hz, 3-Phase
Sign In or Register to view pricing and more.

No associated products found.

Overview

Transformer, Dry Type, Export Model, 15 KVA, 440 Delta Volt Primary - 220Y/127 Volt Secondary, 50Hz, 3-Phase
Also known as: 047503220023, TF220155S

Specifications

Phase: 3
Volt Amps: 15kVA
Primary Voltage: 440 Delta
Secondary Voltage: 127/220Y
Phase: 3
Primary Voltage: 440 Delta
Volt Amps: 15kVA
Secondary Voltage: 127/220Y

Customer Reviews

No reviews for this product
(0)