Junction Box, NEMA 12, Hinged Cover, 6" x 4" x 4"

Item #: 35226

Cat #: A6044CH

UPC: 783510553807

Documents & Guides
Junction Box, NEMA 12, Hinged Cover, 6 x 4 x 4 Inch, Steel/Gray
Sign In or Register to view pricing and more.

No associated products found.

Overview

Junction Box, NEMA 12, Hinged Cover, 6 x 4 x 4 Inch, Steel/Gray
This easy-to-open, nVent HOFFMAN HOFA6044CH continuous hinge enclosure features screw-down clamps for secure closure and can be used in a wide variety of applications.
Also known as: 783510553807, A6044CH

Specifications

Depth: 4 in
Mounting: Surface
Width: 4 in
Height: 6 in
IP/NEMA Rating: IP65, NEMA 12
Material: Steel
Special Program: Hoffman On Demand
Depth: 4 in
Width: 4 in
IP/NEMA Rating: IP65, NEMA 12
Special Program: Hoffman On Demand
Mounting: Surface
Height: 6 in
Material: Steel

Customer Reviews

No reviews for this product
(0)