Limit Switch, Enclosed Precision, Roller Plunger, 15A, 600VAC

Item #: 352251

Cat #: E47BLS07

UPC: 782113771175

Documents & Guides
15 Amp, Roller Plunger Operator, E47 Enclosed Precision Limit Switch, 600V Rated. Contact: 1 N.O. & 1 N.C., Screw Terminals with 1/2 inch NPT Conduit Entrance
Sign In or Register to view pricing and more.

No associated products found.

Overview

15 Amp, Roller Plunger Operator, E47 Enclosed Precision Limit Switch, 600V Rated. Contact: 1 N.O. & 1 N.C., Screw Terminals with 1/2 inch NPT Conduit Entrance
Limit switches  offer high precision in terms of accuracy and repeatability, primarily because they make direct contact with the target to be sensed . When an object contacts the limit switch lever (or plunger) the lever moves a “pre-travel” distance to the “operating point” where the contacts are tripped.
Also known as: 782113771175, E47BLS07

Specifications

Type: Plunger
Amps: 15
Type: Plunger
Amps: 15

Customer Reviews

No reviews for this product
(0)