CONTACTOR 600VAC

Item #: 352211

Cat #: 8502SAO12V06

UPC: 785901836476

Sign In or Register to view pricing and more.
SQD 8502SAO12V06 CONTACTOR 600VAC

Overview

SQD 8502SAO12V06 CONTACTOR 600VAC
Also known as: 785901836476, 8502SAO12V06

Specifications

Phase: 3
Size: 00
Standards: California Proposition 65
Phase: 3
Standards: California Proposition 65
Size: 00

Customer Reviews

No reviews for this product
(0)