Cable, Patchcord, 4-Pin, 25A, 600VAC, Female to Male, 2m

Item #: 35219

Cat #: 280-PWRM35A-M2

UPC: 662074568727

Sign In or Register to view pricing and more.
Documents & Guides
Cable, Patchcord, ArmorStart, 4 Pin, 25 Amp, 600 Volt AC, Straight Female, to Straight Male, 2 meter

Overview

Cable, Patchcord, ArmorStart, 4 Pin, 25 Amp, 600 Volt AC, Straight Female, to Straight Male, 2 meter
Also known as: 662074568727, 280-PWRM35A-M2

Specifications

Length: 2 m
Type: Patchcord
Amps: 25
Volts AC: 600
Gender: Female/Male
Length: 2 m
Amps: 25
Gender: Female/Male
Type: Patchcord
Volts AC: 600

Customer Reviews

No reviews for this product
(0)