FUSEBLOCK WAS 2897

Item #: 352187

Cat #: BG3013B

UPC: 051712736596

Sign In or Register to view pricing and more.
Documents & Guides
Eaton Bussmann series BG open fuse block, 1-15 A, Class G, Box lug, 100 kAIC, Thermoplastic, 600 Vac/dc, For use with SC fuse, #14-6 AWG Cu

Overview

Eaton Bussmann series BG open fuse block, 1-15 A, Class G, Box lug, 100 kAIC, Thermoplastic, 600 Vac/dc, For use with SC fuse, #14-6 AWG Cu
Eaton’s Bussmann® series fuse blocks for us with Class G fuses. These Bussmann series fuse blocks are offered in phenolic and thermoplastic with options for DIN rail adapters as well as an inline holder option
Also known as: 051712736596, BG3013B

Specifications

Poles: 3
Type: Fuse Block
Mounting: Box Lug
Amps: 15
Material: Thermoplastic
Class: G
Volts AC: 600
Poles: 3
Mounting: Box Lug
Material: Thermoplastic
Volts AC: 600
Type: Fuse Block
Amps: 15
Class: G

Customer Reviews

No reviews for this product
(0)